- 3" Outside Diameter
- 3L, 4L, or 5L Belt Size
- 3/4" Bore
- One Side Movable
applications
- Speed controlling
features
- Oil impregnated bushings
- No lubrication required
- Standard keyseats
- Hollow head setscrews
| Finished Bore | 3/4 in |
| A (4L) Pitch Dia. [Max] | 2.80 in |
| Type | MC |
| 3L Pitch [Max] | 2.900 in |
| Pitch Diameter [Min] | 1.4 in |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| 3L Pitch [Min] | 1.400 in |
| A (4L) Pitch Dia. [Min] | 1.60 in |
| Driven Series | N/A |
| HP @ 1,750 rpm | N/A |
| Belt Match | 1 |
| Face Width [Min] | 9/16 in |
| Belt Size | 3L, 4L, 5L |
| Overall Length | 2.1875 in |
| Side Moveable | One |
| Maximum Ratio | N/A |
| Driver Style | N/A |
| Origin | Adjustable Center Spring Loaded |
| Face Width [Max] | 31/32 in |
| Outside Dia. | 3 in |
| Weight | 2.62 LB |

