Skip to content Skip to navigation menu
Variable Pitch Sheave

3MVP40B54X1 5/8

Variable Pitch Sheave
Item #100927879
  • 5.68 Outside Diameter (in)
  • 1.625 Bore (in)
Variable Pitch Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.68 Outside Diameter (in)
  • 1.625 Bore (in)

features

  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
Face Width (Max) (in) 3.4375
Outside Diameter (in) 5.68
Bore (in) 1.625
Pitch Diameter Range (B) 5.7 - 4.3
Pitch Diameter Range (A) 5.2 - 4.1
Material Cast Iron
Outside Length (in) 4.75
Belt Section A, B
Face Width (Min) (in) 3.0625
Ring 3.8125
Number of Grooves 3
Type of Bore Finished
Weight 15.695 LB
EAN or UPC 662289134205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison