- 5/32" Neck Diameter Shear Pin for use with a SHP1
| Neck Diameter | 5/32 in |
| Length | 1 1/8 in |
| HP @ RPM | 5.9 hp @ 100 rpm |
| Dia. | 0.375 in |
| Torque | 3740 in lb |
| Use With | SHP1 |
| Weight | 0.033 LB |
| EAN or UPC | 662289195152 |
| Neck Diameter | 5/32 in |
| Length | 1 1/8 in |
| HP @ RPM | 5.9 hp @ 100 rpm |
| Dia. | 0.375 in |
| Torque | 3740 in lb |
| Use With | SHP1 |
| Weight | 0.033 LB |
| EAN or UPC | 662289195152 |