- 1/4" Neck Diameter Shear Pin for use with a SHQ1, SHR1
| Length | 1 5/8 in |
| Torque | 12700 in lb |
| HP @ RPM | 20.1 hp @ 100 rpm |
| Use With | SHQ1, SHR1 |
| Dia. | 0.5 in |
| Neck Diameter | 1/4 in |
| Weight | 0.086 LB |
| EAN or UPC | 662289255207 |
| Length | 1 5/8 in |
| Torque | 12700 in lb |
| HP @ RPM | 20.1 hp @ 100 rpm |
| Use With | SHQ1, SHR1 |
| Dia. | 0.5 in |
| Neck Diameter | 1/4 in |
| Weight | 0.086 LB |
| EAN or UPC | 662289255207 |