Skip to content Skip to navigation menu
Steel Center Pull Frames

3SF23

Steel Center Pull Frames
Item #100936392
  • Center Pull Frames
Steel Center Pull Frames
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Center Pull Frames

features

  • Center Pull Take Up Frame
  • 3" adjustment length
  • Durable painted welded steel construction
Type Center Pull
Weight 5.165 LB
EAN or UPC 662289532216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison