- 7/16" Neck Diameter Shear Pin for use with a SHU2
| Dia. | 1 in |
| Length | 2 5/8 in |
| HP @ RPM | 128.8 hp @ 100 rpm |
| Torque | 81160 in lb |
| Use With | SHU2 |
| Neck Diameter | 7/16 in |
| Weight | 0.56 LB |
| EAN or UPC | 662289305568 |
| Dia. | 1 in |
| Length | 2 5/8 in |
| HP @ RPM | 128.8 hp @ 100 rpm |
| Torque | 81160 in lb |
| Use With | SHU2 |
| Neck Diameter | 7/16 in |
| Weight | 0.56 LB |
| EAN or UPC | 662289305568 |