- Sprocket for #40 Chain w/15 Teeth
- a Finished Bore of 1.1875"
- Keyway 1/4" x 1/8"
- Pitch Diameter of 2.405" Single Strand, Style B Hub
| Chain No. | 40 |
| Keyway | w/Keyway & Set Screw |
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| No. of Strands Across | 1 |
| No. of Teeth | 15 |
| Inch/Metric | Inch |
| Finished Bore | 1.1875 in - 1 3/16 in |
| Chain Pitch | 0.500 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.284 in |
| Length Through Bore | 0.875 in |
| Hub Length Thru | 19/32 in |
| Outside Dia. | 2.65 in |
| Hub Dia. | 2 in |
| Sprocket Style | B |
| Pitch Diameter | 2.405 in |
| Weight | 0.7 LB |

