- Sprocket for #40 Chain w/17 Teeth
- a Finished Bore of 0.75"
- Keyway 3/16" x 3/32"
- Pitch Diameter of 2.721" Single Strand, Style B Hub
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter | 2.721 in |
| Width Across Teeth | 0.284 in |
| Chain No. | 40 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 17 |
| Hub Dia. | 2 3/16 in |
| Material | Steel |
| Keyway Size | 3/16 x 3/32 |
| Finished Bore | 0.750 in - 3/4 in |
| Sprocket Style | B |
| Chain Pitch | 0.500 in |
| Length Through Bore | 0.875 in |
| Outside Dia. | 2.96 in |
| Hub Length Thru | 19/32 in |
| No. of Strands Across | 1 |
| Weight | 0.9 LB |

