- Sprocket for #40 Chain w/18 Teeth
- a Finished Bore of 1.4375"
- Keyway 3/8" x 3/16"
- Pitch Diameter of 2.879" Single Strand, Style B Hub
| Finished Bore | 1.4375 in - 1 7/16 in |
| Chain Pitch | 0.500 in |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Pitch Diameter | 2.879 in |
| Keyway Size | 3/8 x 3/16 |
| Material | Steel |
| Outside Dia. | 3.14 in |
| Length Through Bore | 0.875 in |
| Hub Length Thru | 19/32 in |
| No. of Teeth | 18 |
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Keyway | w/Keyway & Set Screw |
| Hub Dia. | 2 3/8 in |
| Weight | 1.1 LB |

