- Sprocket for #40 Chain w/26 Teeth
- a Finished Bore of 1.5"
- Keyway 3/8" x 3/16"
- Pitch Diameter of 4.148" Single Strand, Style B Hub
| Chain No. | 40 |
| Outside Dia. | 4.42 in |
| Pitch Diameter | 4.148 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Keyway & Set Screw |
| No. of Teeth | 26 |
| Keyway Size | 3/8 x 3/16 |
| Length Through Bore | 0.9375 in |
| Sprocket Style | B |
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Finished Bore | 1.500 in - 1 1/2 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Hub Dia. | 3 1/4 in |
| Hub Length Thru | 21/32 in |
| Chain Pitch | 0.500 in |
| Weight | 1.9 LB |

