- Series 4040 Taper Lock Bushing
- 1.875 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Compatible Bore Size [Max] | 1.88 in, 47.62 mm |
| Cap Screw Diameter | 0.625 |
| Keyway Size | 1/2 x 1/4 |
| Bore Size | 1.875 in |
| Bore Type | Inch |
| Bushing Series | 4040 |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Cap Screw Length | 1.75 |
| Wrench Torque (in-lb) | 1700 |
| Material | Steel |
| Weight | 22.0 LB |
| EAN or UPC | 662289621989 |

