- 0.5 Chain Pitch (in)
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
| Hub Projection (in) | 0.84375 |
| Chain Pitch (in) | 0.5 |
| Bore (in) | 1 |
| Material | Steel |
| Sprocket Material | Steel |
| Bore Type | Finished Bore |
| Length Through Bore (in) | 1.125 |
| Pitch Diameter (in) | 9.554 |
| Pitch Type | Single |
| Keyway Size | 1/4 x 1/8 |
| Overall Length (in) | 1.125 |
| Chain Used | No. 40, 1/2 in. Pitch ANSI Chain |
| Print Revision Level | H |
| Number of Teeth | 60 |
| Outside Diameter (in) | 9.841 |
| Hub Diameter (in) | 3.5 |
| Family Name | Roller Chain Sprocket |
| Tooth Width (in) | 0.284 |
| Number of Strands/Width | 1 |
| Hardened Teeth | Non-Hardened Teeth |
| Weight | 7.44 LB |
| EAN or UPC | 662289403950 |

