- 3 15/16 in Bore Size
- 5 in Length Through Bore
- 4 7/16 in Outside Diameter
| Outside Dia. | 4.4375 in |
| Bore Size | 3.9375 in |
| Shaft Keyseat | 1 x 1/2 x 5 |
| Length Through Bore | 5 in |
| Shaft Dia. | 3.9375 in |
| Mfr. Unit Size | 407 |
| Weight | 10.76 LB |
| Outside Dia. | 4.4375 in |
| Bore Size | 3.9375 in |
| Shaft Keyseat | 1 x 1/2 x 5 |
| Length Through Bore | 5 in |
| Shaft Dia. | 3.9375 in |
| Mfr. Unit Size | 407 |
| Weight | 10.76 LB |