- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 15:1 Ratio
- 407 Mfr. Unit Size
| Input Shaft | 2.12 in |
| Torque Out @ 1750 rpm | 540.19 in lb |
| Ratio | 15:1 |
| Mfr. Unit Size | 407 |
| Output RPM | 116.67 rpm |
| Efficiency | 80 % |
| Box Width | 21.69 in |
| Input RPM | 1750 rpm |
| Bolt Size | 5/8 in |
| Shaft Keyseat | 1/2 X 1/2 X 6 |
| Torque In @ 1750 rpm | 36.013 in lb |
| Box Length | 13.88 in |
| Drive Type | Screw Conveyor |
| Output Bushing Bore Range [Max] | 4.4375 in |
| Output Style | Taper Bushed |
| Box Height | 27.8 in |
| Weight | 605.0 LB |
| EAN or UPC | 662460575568 |

