- 407 Drive Size
- Taper Bushed
- 25:1 Ratio
| Box Height | 27 3/4 in |
| Output (Shaft or Bore) Size | N/A |
| AGMA Unit Size | 407 |
| Output Style | Taper Bushed |
| Ratio | 25:1 |
| Box Length | 21 5/8 in |
| Output Bushing Bore Range [Min] | 2.9375 in |
| Use With | 407T |
| Output Bushing Bore Range [Max] | 4.4375 in |
| Max. Input HP @ 100 rpm | 110 hp |
| Mfr. Unit Size | 407 |
| Drive Type | Torque Arm |
| Installed Options | N/A |
| Box Width | 10 11/16 in |
| Input Shaft | 1 15/16 in |
| Weight | 583.0 LB |

