- 40 Chain, 1 Strand, 48 Tooth, A Style Minimum Bore Sprocket, With Hardened Teeth
description
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
features
- When you think Sprockets - Think Browning
- Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
| No. of Strands Across | 1 |
| No. of Teeth | 48 |
| Number of Hubs | 0 |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Maximum Bore (in) | 2.375 |
| Number of Teeth | 48 |
| Pitch Diameter (in) | 7.644894 |
| Chain Pitch (in) | 0.5 |
| Length Through Bore (in) | 0.284 |
| Outside Diameter (in) | 7.929 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 7.929 in |
| Bore (in) | 0.71875 |
| Minimum Bore (in) | 0.625 |
| Chain Pitch | 0.500 in |
| Sprocket Style | A |
| Number of Strands/Width | 1 |
| Family Name | 1108505 Type A Sprockets |
| Chain No. | 40 |
| Number of Strands | 1 |
| Chain Used | No. 40, 1/2 in. Pitch ANSI Chain |
| Material | Steel |
| Weight | 3.69 LB |
| EAN or UPC | 662289211159 |

