- Sprocket for T25L Torque Limiter
- 40 Chain
- 20 Teeth
features
- Ground for proper release and re-engagement
| Outside Dia. | 3.45 in |
| Chain No. | 40 |
| Sprocket Pitch Diameter | 3.196 in |
| Type | A Plate |
| Use With | T25L |
| No. of Teeth | 20 |
| Sprocket Thickness | 0.284 in |
| Weight | 0.45 LB |
| EAN or UPC | 662289222063 |

