- Sprocket for T25L Torque Limiter
- 40 Chain
- 40 Teeth
features
- Ground for proper release and re-engagement
| No. of Teeth | 40 |
| Type | A Plate |
| Use With | T25L |
| Sprocket Pitch Diameter | 6.373 in |
| Outside Dia. | 6.65 in |
| Sprocket Thickness | 0.284 in |
| Chain No. | 40 |
| Weight | 2.02 LB |
| EAN or UPC | 662289282111 |

