- Sprocket for T35L Torque Limiter
- 40 Chain
- 26 Teeth
features
- Ground for proper release and re-engagement
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 4.148 in |
| Chain No. | 40 |
| No. of Teeth | 26 |
| Use With | T35L |
| Type | A Plate |
| Outside Dia. | 4.42 in |
| Weight | 0.72 LB |
| EAN or UPC | 662289132140 |

