- Sprocket for T35L Torque Limiter
- 40 Chain
- 30 Teeth
features
- Ground for proper release and re-engagement
| No. of Teeth | 30 |
| Sprocket Pitch Diameter | 4.783 in |
| Chain No. | 40 |
| Outside Dia. | 5.06 in |
| Type | A Plate |
| Sprocket Thickness | 0.284 in |
| Use With | T35L |
| Weight | 0.375 LB |
| EAN or UPC | 662289262175 |

