- Sprocket for #41 Chain w/11 Teeth
- a Finished Bore of 0.75"
- Keyway 3/16" x 3/32"
- Pitch Diameter of 1.775" Single Strand, Style B Hub
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Hub Length Thru | 21/32 in |
| Chain Pitch | 0.500 in |
| Length Through Bore | 0.875 in |
| No. of Teeth | 11 |
| Keyway | w/Keyway & Set Screw |
| Keyway Size | 3/16 x 3/32 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Outside Dia. | 2 in |
| Width Across Teeth | 0.227 in |
| Pitch Diameter | 1.775 in |
| Finished Bore | 0.750 in - 3/4 in |
| Chain No. | 41 |
| Weight | 0.34 LB |
| EAN or UPC | 662289184798 |

