- Sprocket for #41 Chain w/14 Teeth
- a Finished Bore of 1"
- Keyway 1/4" x 1/8"
- Pitch Diameter of 2.247" Single Strand, Style B Hub
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.875 in |
| Chain No. | 41 |
| No. of Strands Across | 1 |
| Keyway Size | 1/4 x 1/8 |
| Pitch Diameter | 2.247 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Outside Dia. | 2.49 in |
| Width Across Teeth | 0.227 in |
| Finished Bore | 1.000 in - 1 in |
| Chain Pitch | 0.500 in |
| Material | Steel |
| Keyway | w/Keyway & Set Screw |
| Hub Length Thru | 21/32 in |
| No. of Teeth | 14 |
| Weight | 0.66 LB |
| EAN or UPC | 662289318520 |

