- 415 Drive Size
- Taper Bushed
- 15:1 Ratio
| Box Height | 31 3/4 in |
| Installed Options | N/A |
| Ratio | 15:1 |
| Output Bushing Bore Range [Min] | 3.4375 in |
| Use With | 415T |
| Output Bushing Bore Range [Max] | 4.9375 in |
| Input Shaft | 2 3/8 in |
| AGMA Unit Size | 415 |
| Max. Input HP @ 100 rpm | 181 hp |
| Box Length | 25 in |
| Output (Shaft or Bore) Size | N/A |
| Box Width | 12 13/16 in |
| Output Style | Taper Bushed |
| Drive Type | Torque Arm |
| Mfr. Unit Size | 415 |
| Weight | 871.0 LB |

