- 41 Chain, 1 Strand, 22 Tooth, A Style Minimum Bore Sprocket, Without Hardened Teeth
| Bore Range [Max] | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | N/A |
| Pitch Diameter | 3.513 in |
| No. of Teeth | 22 |
| Material | Steel |
| Sprocket Style | A |
| Length Through Bore | 0.227 in |
| Chain No. | 41 |
| Hub Length Thru | N/A |
| Stock Bore Size | 0.625 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.625 in |
| Chain Pitch | 0.500 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 3.778 in |
| Width Across Teeth | 0.226 in |
| Hub Dia. | N/A |
| Weight | 0.48 LB |
| EAN or UPC | 662289130696 |

