Browning
41JA16
Single Strand Sprocket; 41 Chain Size; 16 Teeth; Requires JA QD Bushing
Item #100932457
- Single Strand Sprocket
- 41 Chain Size
- 16 Teeth
- Requires QD JA Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Chain Pitch | 0.500 in |
| Width Across Teeth | 0.284 in |
| Chain No. | 41 |
| Pitch Diameter | 2.563 in |
| Inch/Metric | Inch |
| Length Through Bore | 1 in |
| Bushing Bore [Max] | 1.25 in |
| Outside Dia. | 2.814 in |
| No. of Teeth | 16 |
| Overall Length | 1.3125 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Hub Dia. | 2 in |
| Material | Steel |
| Bushing Series | JA |
| Bushing Type | QD |
| Pitch Dia. | 2.563 in |
| No. of Strands Across | 1 |
| Bushing Bore [Min] | 0.5 in |
| Type | B |
| Weight | 0.42 LB |
| EAN or UPC | 662289252527 |
