- 2 3/4 in Wide, 52.5 in Long, 0.72 in High, with a 36 ° angle V
features
- Notched to increase lengthwise flexibility
- Belt is arched to give crosswise rigidity
- Raw edges ensures strong, uniform grip on both faces of the sheaves
- Reinforced with synthetic fiber
- Bias-cut, specially compounded, abrasion-resistant cover
- Oil- and heat-resistant
- Static conducting
- Gives a snug fit in the groove, even when flexed sharply at minimum pitch settings
| Belt Size | 4436V |
| Cross Section Height | 0.72 in |
| Pitch Length | 52.5 in |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 2 3/4 in |
| Weight | 3.63 LB |
| EAN or UPC | 662289118038 |

