- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 44 Tooth
- 1/4 in
features
- Constant Speed - No slip
- no creep
- minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets.
- Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor.
- Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement.
- Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft
- Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
| Bore Range [Max] | 1 in |
| Number of Teeth | 44 |
| Flange (in) | No Flange |
| No. of Teeth | 44 |
| Bore Range [Min] | 0.3125 in |
| Outside Diameter (mm) | 70.6374 |
| Bushing Type | None |
| Pitch Diameter (in) | 2.801 |
| Bore Type | Rough Bore |
| Belt Section | XL |
| Material | Steel |
| Belt Size | XL |
| Bushing Series | N/A |
| Part Width (mm) | 9.525 |
| Part Width (in) | 0.375 |
| Belt Width | 1/4 in, 3/8 in |
| Type | 2A |
| Finished Bore | N/A |
| Pitch Diameter | 2.801 in |
| Outside Diameter (in) | 2.781 |
| Belt Pitch | 1/5 in |
| Weight | 1.16 LB |
| EAN or UPC | 662289753987 |

