- Series 4545 Taper Lock Bushing
- 2.4375 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Bushing Series | 4545 |
| Length Through Bore | 4 1/2 in |
| Wrench Torque (in-lb) | 2450 |
| Bore Type | Inch |
| Bore Size | 2.4375 in |
| Material | Steel |
| Compatible Bore Size [Max] | 2.44 in, 61.91 mm |
| Keyway Size | 5/8 x 5/16 |
| Cap Screw Length | 2 |
| Cap Screw Diameter | 0.75 |
| Bolt Circle Dia. | 6.13 in |
| Weight | 30.0 LB |
| EAN or UPC | 662289671335 |

