- Series 4545 Taper Lock Bushing
- 2.875 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Bore Size | 2.875 in |
| Length Through Bore | 4 1/2 in |
| Bore Type | Inch |
| Cap Screw Length | 2 |
| Keyway Size | 3/4 x 3/8 |
| Bushing Series | 4545 |
| Material | Steel |
| Compatible Bore Size [Max] | 2.88 in, 73.02 mm |
| Bolt Circle Dia. | 6.13 in |
| Cap Screw Diameter | 0.75 |
| Wrench Torque (in-lb) | 2450 |
| Weight | 26.1 LB |
| EAN or UPC | 662289619979 |

