- Series 4545 Taper Lock Bushing
- 3.9375 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Bore Type | Inch |
| Bolt Circle Dia. | 6.13 in |
| Bore Size | 3.9375 in |
| Wrench Torque (in-lb) | 2450 |
| Bushing Series | 4545 |
| Cap Screw Length | 2 |
| Keyway Size | 1 x 1/2 |
| Cap Screw Diameter | 0.75 |
| Material | Steel |
| Length Through Bore | 4 1/2 in |
| Compatible Bore Size [Max] | 3.94 in, 100.012 mm |
| Weight | 18.96 LB |
| EAN or UPC | 662289620074 |

