- 3 in Wide, 58.8 in Long, 3/4 in High, with a 36 ° angle V
features
- Notched to increase lengthwise flexibility
- Belt is arched to give crosswise rigidity
- Raw edges ensures strong, uniform grip on both faces of the sheaves
- Reinforced with synthetic fiber
- Bias-cut, specially compounded, abrasion-resistant cover
- Oil- and heat-resistant
- Static conducting
- Gives a snug fit in the groove, even when flexed sharply at minimum pitch settings
| Cross Section Width | 3 in |
| Cross Section Height | 3/4 in |
| Pitch Length | 58.8 in |
| Belt Size | 4836V |
| Angle of Sheave Groove | 36 ° |
| Weight | 4.1 LB |

