- 265 Outside Length (in)
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
features
- Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts.
- Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.
| Operating Temperature [Max] °F | 140 |
| Outside Length (in) | 265 |
| Outside Length/Diameter (in) | 265 |
| Belt Section | 5V |
| Operating Temperature [Max] °C | 60 |
| Material | Neoprene |
| Weight | 17.5 LB |
| EAN or UPC | 662289535965 |

