- 3/16" Neck Diameter Shear Pin for use with a SHH1
| Dia. | 0.25 in |
| Neck Diameter | 3/16 in |
| Use With | SHH1 |
| Length | 1 1/8 in |
| Torque | 3730 in lb |
| HP @ RPM | 5.9 hp @ 100 rpm |
| Weight | 0.1 LB |
| EAN or UPC | 662289285174 |
| Dia. | 0.25 in |
| Neck Diameter | 3/16 in |
| Use With | SHH1 |
| Length | 1 1/8 in |
| Torque | 3730 in lb |
| HP @ RPM | 5.9 hp @ 100 rpm |
| Weight | 0.1 LB |
| EAN or UPC | 662289285174 |