Skip to content Skip to navigation menu
1094390  FHP Belt

4L320

1094390 FHP Belt
Item #100924148
  • 13.95 Width
  • Rubber Material
  • 32 Outside Length/Diameter (in)
1094390  FHP Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13.95 Width
  • Rubber Material
  • 32 Outside Length/Diameter (in)

description

  • The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.

features

  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts.
  • The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
Pitch Length 31
Belt Series FHP Belts
Reinforcing Cord Material Cotton
Construction Type Wrapped
Material Rubber
Color Black
Band Type Belt with Ends Joined
Standards Met RMA
Operating Temperature [Max] °C 60
Outside Length/Diameter (in) 32
Belt Section 4L
Section Size L
Cross Section 0.5
Operating Temperature [Max] °F 140
Weight 0.195 LB
EAN or UPC 662289195619
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison