- 4" Outside Diameter
- 3L, 4L, or 5L Belt Size
- 1/2" Bore
- One Side Movable
applications
- Speed controlling
features
- Oil impregnated bushings
- No lubrication required
- Standard keyseats
- Hollow head setscrews
| Pitch Diameter [Max] | 3.7 in |
| Outside Dia. | 4 in |
| Driver Style | N/A |
| Overall Length | 2.5 in |
| Pitch Diameter [Min] | 1.9 in |
| Finished Bore | 1/2 in |
| Face Width [Min] | 21/32 in |
| A (4L) Pitch Dia. [Min] | 2.10 in |
| Belt Size | 3L, 4L, 5L |
| Belt Match | 1 |
| A (4L) Pitch Dia. [Max] | 3.80 in |
| Driven Series | N/A |
| B (5L) Pitch Dia. [Max] | 3.7 in |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| HP @ 1,750 rpm | N/A |
| Type | MC |
| 3L Pitch [Min] | 1.900 in |
| Face Width [Max] | 1 3/16 in |
| Side Moveable | One |
| 3L Pitch [Max] | 3.600 in |
| Origin | Adjustable Center Spring Loaded |
| B (5L) Pitch Dia. [Min] | 2.2 in |
| Maximum Ratio | N/A |
| Weight | 4.72 LB |

