- 7.68 Outside Diameter (in)
features
- Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
- Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
| Face Width (Min) (in) | 4.1875 |
| Pitch Diameter Range (B) | 7.7 - 6.3 |
| Number of Grooves | 4 |
| Pitch Diameter Range (A) | 7.2 - 6.1 |
| Ring | 5.375 |
| Outside Diameter (in) | 7.68 |
| Material | Cast Iron |
| Bore (Min) (in) | 1.125 |
| X | 3 13/16 psi |
| Outside Length (in) | 5.875 |
| Type of Bore | Bushed |
| Face Width (Max) (in) | 4.5625 |
| Belt Section | A, B |
| Weight | 37.36 LB |
| EAN or UPC | 662289304660 |

