- 3/16" Neck Diameter Shear Pin for use with a SHP1
| Use With | SHP1 |
| Dia. | 0.375 in |
| HP @ RPM | 8.5 hp @ 100 rpm |
| Torque | 5380 in lb |
| Neck Diameter | 3/16 in |
| Length | 1 1/8 in |
| Weight | 0.116 LB |
| EAN or UPC | 662289305186 |
| Use With | SHP1 |
| Dia. | 0.375 in |
| HP @ RPM | 8.5 hp @ 100 rpm |
| Torque | 5380 in lb |
| Neck Diameter | 3/16 in |
| Length | 1 1/8 in |
| Weight | 0.116 LB |
| EAN or UPC | 662289305186 |