- 9/32" Neck Diameter Shear Pin for use with a SHQ1, SHR1
| Use With | SHQ1, SHR1 |
| Dia. | 0.5 in |
| Neck Diameter | 9/32 in |
| HP @ RPM | 25.4 hp @ 100 rpm |
| Torque | 16060 in lb |
| Length | 1 5/8 in |
| Weight | 0.087 LB |
| EAN or UPC | 662289185221 |
| Use With | SHQ1, SHR1 |
| Dia. | 0.5 in |
| Neck Diameter | 9/32 in |
| HP @ RPM | 25.4 hp @ 100 rpm |
| Torque | 16060 in lb |
| Length | 1 5/8 in |
| Weight | 0.087 LB |
| EAN or UPC | 662289185221 |