- 3/8" Neck Diameter Shear Pin for use with a SHR2
| Torque | 46410 in lb |
| HP @ RPM | 11.3 hp @ 100 rpm |
| Dia. | 0.75 in |
| Length | 1 7/8 in |
| Neck Diameter | 3/8 in |
| Use With | SHR2 |
| Weight | 0.223 LB |
| EAN or UPC | 662289285303 |
| Torque | 46410 in lb |
| HP @ RPM | 11.3 hp @ 100 rpm |
| Dia. | 0.75 in |
| Length | 1 7/8 in |
| Neck Diameter | 3/8 in |
| Use With | SHR2 |
| Weight | 0.223 LB |
| EAN or UPC | 662289285303 |