- Sprocket for #50 Chain w/15 Teeth
- a Finished Bore of 1.125"
- Keyway 1/4" x 1/8"
- Pitch Diameter of 3.006" Single Strand, Style B Hub
| Keyway Size | 1/4 x 1/8 |
| Width Across Teeth | 0.343 in |
| Outside Dia. | 3.32 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| No. of Strands Across | 1 |
| Length Through Bore | 1 in |
| No. of Teeth | 15 |
| Inch/Metric | Inch |
| Pitch Diameter | 3.006 in |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| Keyway | w/Keyway & Set Screw |
| Hub Length Thru | 21/32 in |
| Sprocket Style | B |
| Finished Bore | 1.125 in - 1 1/8 in |
| Hub Dia. | 2 3/8 in |
| Weight | 1.3 LB |

