- Sprocket for #50 Chain w/19 Teeth
- a Finished Bore of 1.625"
- Keyway 3/8" x 3/16"
- Pitch Diameter of 3.797" Single Strand, Style B Hub
| Inch/Metric | Inch |
| Material | Steel |
| Width Across Teeth | 0.343 in |
| Chain Pitch | 0.625 in |
| Finished Bore | 1.625 in - 1 5/8 in |
| Sprocket Style | B |
| Hub Length Thru | 21/32 in |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Keyway Size | 3/8 x 3/16 |
| Outside Dia. | 4.12 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1 in |
| Pitch Diameter | 3.797 in |
| No. of Teeth | 19 |
| Keyway | w/Keyway & Set Screw |
| Weight | 1.9 LB |

