- Sprocket for #50 Chain w/20 Teeth
- a Finished Bore of 0.75"
- Keyway 3/16" x 3/32"
- Pitch Diameter of 3.995" Single Strand, Style B Hub
| Chain Pitch | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Finished Bore | 0.750 in - 3/4 in |
| Sprocket Style | B |
| Material | Steel |
| Keyway Size | 3/16 x 3/32 |
| Pitch Diameter | 3.995 in |
| Outside Dia. | 4.32 in |
| Hub Length Thru | 21/32 in |
| Keyway | w/Keyway & Set Screw |
| Inch/Metric | Inch |
| No. of Teeth | 20 |
| Length Through Bore | 1 in |
| Chain No. | 50 |
| Width Across Teeth | 0.343 in |
| Hub Dia. | 3 in |
| Weight | 2.4 LB |

