- Sprocket for #50 Chain w/28 Teeth
- a Finished Bore of 1.25"
- Keyway 1/4" x 1/8"
- Pitch Diameter of 5.582" Single Strand, Style B Hub
| No. of Teeth | 28 |
| Finished Bore | 1.250 in - 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 5.92 in |
| Pitch Diameter | 5.582 in |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Hub Length Thru | 23/32 in |
| Hub Dia. | 3 1/4 in |
| Chain No. | 50 |
| Keyway Size | 1/4 x 1/8 |
| Inch/Metric | Inch |
| Length Through Bore | 1.0625 in |
| Keyway | w/Keyway & Set Screw |
| Width Across Teeth | 0.343 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Weight | 4.1 LB |

