- Series 5050 Taper Lock Bushing
- 1 in Bore Size
| Bolt Circle Dia. | 6.72 in |
| Bushing Series | 5050 |
| Length Through Bore | 5 in |
| Cap Screws | 3 |
| Material | Steel |
| Torque Capacity | 10500 lbf |
| Bore Size | 1.000 in |
| Capscrew Size | 7/8 x 2 1/4 |
| Bore Type | Inch |
| Keyway Size | 1/4 x 1/8 |
| Large Diameter | 7 in |
| Wrench Torque | 258.33 lbf |
| Weight | 9.46 LB |
| EAN or UPC | 662289389360 |

