- Series 5050 Taper Lock Bushing
- 4.375 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Length Through Bore | 5 in |
| Bolt Circle Dia. | 6.72 in |
| Wrench Torque (in-lb) | 3100 |
| Material | Steel |
| Keyway Size | 1 x 1/2 |
| Bushing Series | 5050 |
| Bore Type | Inch |
| Cap Screw Length | 2.25 |
| Bore Size | 4.375 in |
| Compatible Bore Size [Max] | 4.38 in, 111.12 mm |
| Cap Screw Diameter | 0.875 |
| Weight | 38.0 LB |
| EAN or UPC | 662289671236 |

