- Sprocket for #50 Chain w/60 Teeth
- a Finished Bore of 1.25"
- Keyway 1/4" x 1/8"
- Pitch Diameter of 11.942" Single Strand, Style B Hub
| Sprocket Style | B |
| Chain No. | 50 |
| Keyway | w/Keyway & Set Screw |
| Keyway Size | 1/4 x 1/8 |
| Width Across Teeth | 0.343 in |
| Material | Steel |
| Chain Pitch | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Pitch Diameter | 11.942 in |
| No. of Strands Across | 1 |
| Outside Dia. | 12.3 in |
| Finished Bore | 1.250 in - 1 1/4 in |
| Hub Length Thru | 23/32 in |
| Length Through Bore | 1.0625 in |
| No. of Teeth | 60 |
| Weight | 10.44 LB |
| EAN or UPC | 662289701155 |

