- 507 Drive Size
- Straight Bore
- 25:1 Ratio
| Box Height | 35 23/32 in |
| Output Bushing Bore Range [Min] | 3.9375 in |
| Max. Input HP @ 100 rpm | 260 hp |
| Output Bushing Bore Range [Max] | 4.9375 in |
| Output Style | Straight Bore |
| Drive Type | Torque Arm |
| Box Width | 13 17/32 in |
| Output (Shaft or Bore) Size | 5 7/16 in |
| Box Length | 28 1/8 in |
| Input Shaft | 2 5/8 in |
| Ratio | 25:1 |
| AGMA Unit Size | 507 |
| Mfr. Unit Size | 507 |
| Weight | 1290.0 LB |

