- 50 Chain, 1 Strand, 95 Tooth, A Style Minimum Bore Sprocket, Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
| Inch/Metric | Inch |
| Tooth Width (in) | 0.343 |
| Number of Strands | 1 |
| Chain Pitch (in) | 0.625 |
| Outside Diameter (in) | 19.268 |
| Chain Pitch | 0.625 in |
| Pitch Diameter (in) | 18.903095 |
| Bore (in) | 0.9375 |
| Number of Teeth | 95 |
| Outside Dia. | 19.268 in |
| Chain Used | No. 50, 5/8 in. Pitch ANSI Chain |
| Sprocket Material | Steel |
| Minimum Bore (in) | 0.75 |
| Family Name | 1113802 Type A Sprockets |
| No. of Teeth | 95 |
| Maximum Bore (in) | 3.125 |
| Overall Length (in) | 0.343 |
| Material | Steel |
| Number of Hubs | 0 |
| Sprocket Style | A |
| Length Through Bore (in) | 0.343 |
| Chain Number | No. 50, 5/8 in. Pitch ANSI Chain |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Number of Strands/Width | 1 |
| Weight | 24.5 LB |
| EAN or UPC | 662289528721 |

