- 50 Chain, 1 Strand, 112 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| No. of Teeth | 112 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | 3.125 in |
| Length Through Bore | 1.625 in |
| Stock Bore Size | 0.75 in |
| Material | Steel |
| Bore Range [Min] | 0.75 in |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Sprocket Style | B |
| Outside Dia. | 22.65 in |
| Pitch Diameter | 22.285 in |
| Hub Length Thru | 1 9/32 in |
| Hub Dia. | 4 5/8 in |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.343 in |
| Inch/Metric | Inch |
| Weight | 40.95 LB |
| EAN or UPC | 662289199723 |

