Browning
50SDS40
Single Strand Sprocket; 50 Chain Size; 40 Teeth; Requires SDS QD Bushing
Item #100932489
- Single Strand Sprocket
- 50 Chain Size
- 40 Teeth
- Requires QD SDS Bushing
- Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- QD Bushings are available in popular inch and metric bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| Number of Hubs | 1 |
| Number of Strands | 1 |
| Bore Type | Bushed Bore |
| Outside Diameter (in) | 8.316 |
| Minimum Bore (in) | 0.5 |
| Tooth Width (in) | 0.343 |
| Pitch Diameter (in) | 7.966 |
| Bushing Series | SDS |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.625 in |
| Family Name | Q-D Sprockets |
| No. of Teeth | 40 |
| Pitch Type | Single |
| Hub Diameter (in) | 3.14 |
| Bore (Max) (in) | 2 |
| Hub Projection (in) | 1.141 |
| Overall Length (in) | 1.69225 |
| Type | B |
| No. of Strands Across | 1 |
| Maximum Bore (in) | 2 |
| Chain No. | 50 |
| Length Through Bore (in) | 1.312 |
| Chain Pitch (in) | 0.625 |
| Material | Steel |
| Chain Used | No. 50, 5/8 in. Pitch ANSI Chain |
| Overall Width (in) | 1.65625 |
| Bushing Type | QD |
| Number of Strands/Width | 1 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Bushing Used | Q-D |
| Number of Teeth | 40 |
| Bore (Min) (in) | 0.5 |
| Weight | 4.8 LB |
| EAN or UPC | 662289253920 |
